Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 40mm Bore, 90mm, Width: 23mm
Mfr # NJ 308 EM/C3
Zoro # G3793575
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40mm
- Outside Dia. 90mm
- Width 23mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # NJ 308 EM/C3
- Zoro # G3793575
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 90mm |
Width | 23mm |
Outer Ring Inside Dia. (In.) | 1.5748 |
Outer Ring Inside Dia. (mm) | 40 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 17422 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 17962 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Item | Cylindrical Roller Bearing |
Description
Roller Bearing,40mm Bore,90mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L540 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540-2)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 103in OC, 2 Band (2/BX100)
- INGERSOLL-RAND Banded V-Belt, 7PK1080, 42in (89306302)
- BANDO Hp-Sts S8M-1480 Tb, 250-S8M-1480 Hp (250-S8M-1480 HP)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU211ETVP2)
- Mtk Cylindrical Roller Bearings