Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 40mm Bore, 90mm, 23mmW, Outer Ring Inside Dia. (mm): 40
Mfr # NUP 308 E/C3
Zoro # G3791737
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40mm
- Outside Dia. 90mm
- Width 23mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NUP 308 E/C3
- Zoro # G3791737
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 90mm |
Width | 23mm |
Outer Ring Inside Dia. (mm) | 40 |
Outer Ring Inside Dia. (In.) | 1.5748 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 17422 |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 17962 |
Description
Roller Bearing,40mm Bore,90mm,23mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Double Bolt or Band, 3/4 in Hose I.D, 3/4 in Thread (3MC01)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 x 3/8 in, Quick-Connect x MNPT, Brass (2FM3-B)
- TOMPKINS Hydraulic Fitting-Steel10MJ-08MP (2404-10-08)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS2211FG-02-10S)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NUP203ETVP2 X-LIFE)
- Mtk Cylindrical Roller Bearings