Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 40mm Bore, 68mm, 15mm, W
Mfr # NU1008 EM/C3
Zoro # G3792069
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40mm
- Outside Dia. 68mm
- Width 15mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NU1008 EM/C3
- Zoro # G3792069
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 68mm |
Width | 15mm |
Outer Ring Inside Dia. (In.) | 1.5748 |
Outer Ring Inside Dia. (mm) | 40 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Description
Roller Bearing,40mm Bore,68mm OD,15mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3458)
- COILHOSE PNEUMATICS In-Line Adjustable Regulator 1/4" (CO 4214-ADJ)
- DAYTON Jaw Coupling Hub, L190, Steel, 1" (29HY60)
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Steel (4NM6)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- SKF Cylindrical Roller Bearings (NU224)
- Mtk Cylindrical Roller Bearings