Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 35mmBore, 80mm
Mfr # NJ 307 EM/C3
Zoro # G3793590
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35mm
- Outside Dia. 80mm
- Width 21mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 307 EM/C3
- Zoro # G3793590
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 80mm |
Width | 21mm |
Outer Ring Inside Dia. (mm) | 35 |
Outer Ring Inside Dia. (In.) | 1.3779999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 13848 |
Dynamic Load Capacity (Lb.) | 14342 |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Description
Roller Bearing,35mmBore,80mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E650)
- INA Cylindrical Roller Thrust BRG, Bore 30mm (81106-TV)
- PIX V-Belt, Cogged 3/8 X 37 (3VX370)
- CENTURY OEM Replace Motor, 3/4 HP, 1100 rpm, TEAO (C663)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU311 E.TVP2.C3)
- Mtk Cylindrical Roller Bearings