Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 35mm Bore, 80mm, 31mmW
Mfr # NUP2307 E/C3
Zoro # G3791649
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35mm
- Outside Dia. 80mm
- Width 31mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NUP2307 E/C3
- Zoro # G3791649
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 80mm |
Width | 31mm |
Outer Ring Inside Dia. (In.) | 1.3779999999999999 |
Outer Ring Inside Dia. (mm) | 35 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 20210 |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 19221 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Tolerance | Abec1 |
Description
Roller Bearing,35mm Bore,80mm OD,31mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Single Shield (6200ZE C3)
- PIX NORTH AMERICA Fhp V-Belt 4L430 (A41)
- WESTWARD Straight Tap Wrench, 3/8in-1 In (318-0280)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR 90 (6801-04-04)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- BCA Cylindrical Roller Bearing (N207 C3)
- Mtk Cylindrical Roller Bearings