Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 30mmBore, 72mm, NU Type
Mfr # NU 306 E/C3
Zoro # G3792315
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30mm
- Outside Dia. 72mm
- Width 19mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # NU 306 E/C3
- Zoro # G3792315
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 72mm |
Width | 19mm |
Outer Ring Inside Dia. (mm) | 30 |
Outer Ring Inside Dia. (In.) | 1.1811 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 10566 |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 11350 |
Description
Roller Bearing,30mmBore,72mm,NU Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 3 in Stroke, NFPA Double Acting (5VLK5)
- SMC Valve, 3000 Size, 5 Port, 2 Psition, 24VDC (SY3140-5LOU)
- D&D 76" Outside Length, 5/8" Top Width, 1 Ribs (5VX760)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male Face Seal (FS6400-08-08-O)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 20mm Bore, 47mm, 14mmW (NU 204 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- SKF Cylindrical Roller Bearings (NJ2206)
- Mtk Roller Bearings