Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 30mmBore, 72mm, NJ Type
Mfr # NJ 306 E/C3
Zoro # G3793627
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30mm
- Outside Dia. 72mm
- Width 19mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # NJ 306 E/C3
- Zoro # G3793627
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 72mm |
Width | 19mm |
Outer Ring Inside Dia. (mm) | 30 |
Outer Ring Inside Dia. (In.) | 1.1811 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 10566 |
Dynamic Load Capacity (Lb.) | 11352 |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Description
Roller Bearing,30mmBore,72mm,NJ Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L430 (4L430)
- LOC-LINE NPT Connector, Black, 3/8", PK50 (59864-BLK)
- FESTO Push-In T-Fitting QST-G1/8-8 (QST-G1/8-8)
- DAYTON C156 V-Belt, 160" Outside Length, 7/8" Top Width, 1 Ribs (3GWT3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU310E)
- Mtk Cylindrical Roller Bearings