Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 30mm Bore, 62mm16mm, W
Mfr # NJ 206 E/C3
Zoro # G3794220
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30mm
- Outside Dia. 62mm
- Width 16mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 206 E/C3
- Zoro # G3794220
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 62mm |
Width | 16mm |
Outer Ring Inside Dia. (mm) | 30 |
Outer Ring Inside Dia. (In.) | 1.1811 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 8520 |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 8924 |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Description
Roller Bearing,30mm Bore,62mm16mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Switch (PN22N016G)
- POWERDRIVE Sheave, 1" Bore, 6.25" O.D. (AK64-1)
- PARKER BRASS ADAPTER (1/8F3HG-B)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.95 inch OD (BK40x3/4)
- MTK Roller Bearing, 20mm Bore, 47mm, 14mmW (NU 204 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ2207E (NJ-2207E)
- Mtk Cylindrical Roller Bearings