Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 30mm Bore, 16mm, W
Mfr # NU 206 E/C3
Zoro # G3792909
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30mm
- Outside Dia. 62mm
- Width 16mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NU 206 E/C3
- Zoro # G3792909
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 62mm |
Width | 16mm |
Outer Ring Inside Dia. (mm) | 30 |
Outer Ring Inside Dia. (In.) | 1.1811 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 8520 |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 8924 |
Brand & Part Number for Bearing Industry Number | MTK NU 206 E/C3 |
Description
Roller Bearing,30mm Bore,16mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES2 (WES2)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/16 (38-190627-2-4)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" O-Ring Bo (6408-H04-O)
- LOC-LINE Male NPT Valve, Black, 1/4", PK10 (29452-BLK)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, Width: 23mm (NJ 308 EM/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- Mtk Roller Bearings