Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 280mm Bore, 420mm, Outer Ring Inside Dia. (mm): 280
Mfr # 23056 MBW33C3
Zoro # G3797081
product price: $2,203.99
/ea
Free Shipping & Returns
$2,203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 280mm
- Outside Dia. 420mm
- Width 106mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 23056 MBW33C3
- Zoro # G3797081
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 280mm |
Outside Dia. | 420mm |
Width | 106mm |
Outer Ring Inside Dia. (mm) | 280 |
Outer Ring Inside Dia. (In.) | 11.0236 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 570228 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 346138 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Spherical Roller Bearing |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Description
Roller Bearing, 280mm Bore, 420mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X04X02)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron (ZX-R20C10CB)
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 250 psi (SLPL-850)
- REELCRAFT 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (S601026-50)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- ROLLWAY BEARING Cylindrical Bearing – Caged Roller - Straight Bore - Unsealed (NU 311 EM C3)
- Mtk Cylindrical Roller Bearings