Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 260mm Bore, 400mm, Agency Compliance: ABMA
Mfr # 23052 MBW33/C3
Zoro # G3797109
product price: $1,993.99
/ea
Free Shipping & Returns
$1,993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 260mm
- Outside Dia. 400mm
- Width 104mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 23052 MBW33/C3
- Zoro # G3797109
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 260mm |
Outside Dia. | 400mm |
Width | 104mm |
Outer Ring Inside Dia. (mm) | 260 |
Outer Ring Inside Dia. (In.) | 10.2362 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 510204 |
Dynamic Load Capacity (Lb.) | 320128 |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
Roller Bearing,260mm Bore,400mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-105 (124219 1-15/16 SC FLG 4BT)
- PRIMEFIT 7-Piece Outlet Block Kit (PCKIT7)
- DYNABRADE Lock Ring (59058)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- Mtk Roller Bearings