Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 25mmBore, 62mm, NU Type
Mfr # NU 305 E/C3
Zoro # G3792321
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Outside Dia. 62mm
- Width 17mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NU 305 E/C3
- Zoro # G3792321
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 62mm |
Width | 17mm |
Outer Ring Inside Dia. (In.) | 0.98429999999999995 |
Outer Ring Inside Dia. (mm) | 25 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 6002 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Dynamic Load Capacity (Lb.) | 6407 |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Brand & Part Number for Bearing Industry Number | MTK NU 305 E/C3 |
Description
Roller Bearing, 25mmBore,62mmOD, NU Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.75 In Bore Dia, 1 Inbore Length, (L095X3/4)
- WESTWARD Grease Pump System, 33 lb, 50:1 (45CT57)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/4 CD-SS)
- FASCO Unit Bearing Motor, 1/200 HP, 0.34, CW, 115V (UB592)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- SKF Cylindrical Roller Bearings (NU2207)
- Mtk Roller Bearings