Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400
Mfr # NU 205 E/C3
Zoro # G3792918
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Outside Dia. 52mm
- Width 15mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NU 205 E/C3
- Zoro # G3792918
- UPC # 00848701007351
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 52mm |
Width | 15mm |
Outer Ring Inside Dia. (In.) | 0.98429999999999995 |
Outer Ring Inside Dia. (mm) | 25 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 6000 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 6400 |
Description
Roller Bearing,25mm Bore,52mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 16 # of Teeth (60BS16H X 1 7/16)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 27 # of Teeth (40BS27H X 1)
- NTN Radial Bearing, Sealed, 1.2500 In. Bore (R20LL/2AS)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS112 (SLS112)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- NTN Self-Aligning Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Cylindrical Bore; Open (1205)
- Mtk Roller Bearings