Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 220mm Bore
Mfr # 23044 MBW33/C3
Zoro # G3797151
product price: $1,752.99
/ea
Free Shipping & Returns
$1,752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 220mm
- Outside Dia. 340mm
- Width 90mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 23044 MBW33/C3
- Zoro # G3797151
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 220mm |
Outside Dia. | 340mm |
Width | 90mm |
Outer Ring Inside Dia. (In.) | 8.6614000000000004 |
Outer Ring Inside Dia. (mm) | 220 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 461533 |
Dynamic Load Capacity (Lb.) | 259654 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Spherical Roller Bearing |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Description
Roller Bearing,220mmBore,340mmOD,90mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Grease Gun, 4.8 oz. (95541)
- DODGE WS-608X12-TUFR (038226 WS-608X12-TUFR)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-02AS)
- FASCO HVAC Motor, OAO, 1/20 HP, 1450 rpm, 208-230V (D0396)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- DODGE Setscrew Ball Bearing, SC Screw Conveyor Hanger Bearing, SCHB-SC-207 (124292 2-7/16 SC HANGAR)
- Mtk Cylindrical Roller Bearings