Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 20mm Bore, 47mm, 14mmW
Mfr # NU 204 E/C3
Zoro # G3792927
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20mm
- Outside Dia. 47mm
- Width 14mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # NU 204 E/C3
- Zoro # G3792927
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 47mm |
Width | 14mm |
Outer Ring Inside Dia. (mm) | 20 |
Outer Ring Inside Dia. (In.) | 0.78739999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 2810 |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 3417 |
Description
Roller Bearing,20mm Bore,47mm OD,14mmW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-G1/8-4 (QSL-G1/8-4)
- FUJI ELECTRIC Regenerative Blower, 0.33 HP, 42 CFM (VFC200A-7W)
- FESTO Standards-Based Cylinder DSNU-25-200-PPV-A (DSNU-25-200-PPV-A)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4738-4-4B)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- Mtk Roller Bearings