Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 200mm, Tapered Bore
Mfr # NN 3040 K-MNAP51W33
Zoro # G3793216
product price: $3,242.99
/ea
Free Shipping & Returns
$3,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Bronze
- Type Double Row - Special Precision - Tapered Bore
- Dynamic Load Capacity (Lb.) 143000
- Bore Dia. (In.) 7.87
- Bore (mm) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NN 3040 K-MNAP51W33
- Zoro # G3793216
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. (In.) | 7.87 |
Details
Cage Material | Bronze |
Type | Double Row - Special Precision - Tapered Bore |
Dynamic Load Capacity (Lb.) | 143000 |
Bore (mm) | 200 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Cylindrical Roller Bearing |
Description
Roller Bearing, 200mm Tapered Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #W204KLL (W204KLL)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9042-0404)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-8-6)
- PRIMEFIT 3/8" Standard Hose Barb Splicer, 25PCS (HRK38B38B-B25-P)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1007 M C3 (NU-1007 M C/3)
- Mtk Roller Bearings