Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 200mm Bore, 280mm
Mfr # 24040 MBW33/C3
Zoro # G3796460
product price: $2,287.99
/ea
Free Shipping & Returns
$2,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 200mm
- Outside Dia. 310mm
- Width 109mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 24040 MBW33/C3
- Zoro # G3796460
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 200mm |
Outside Dia. | 310mm |
Width | 109mm |
Outer Ring Inside Dia. (mm) | 200 |
Outer Ring Inside Dia. (In.) | 7.8739999999999997 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 520208 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Item | Spherical Roller Bearing |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 312125 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
Roller Bearing, 200mm Bore, 280mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Male Body T-Style (S-786)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1251438, Pressure Line, 10 micron, Outside-In (MF0060059)
- DAYTON Motor Dual Run Cap, 80/5 MFD, 370V, Round (2MEG2)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- SKF Cylindrical Roller Bearings (RNU305)
- Mtk Cylindrical Roller Bearings