Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 180mmBore, 380mm, 126mmW
Mfr # 22336 MBW33/C3
Zoro # G3797337
product price: $2,203.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,203.99
Free 30-Day Returns
Key Features
- Bore Dia. 180mm
- Outside Dia. 380mm
- Width 126mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22336 MBW33/C3
- Zoro # G3797337
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 180mm |
Outside Dia. | 380mm |
Width | 126mm |
Outer Ring Inside Dia. (mm) | 180 |
Outer Ring Inside Dia. (In.) | 7.0865999999999998 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 606984 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Spherical Roller Bearing |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 427137 |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Description
Roller Bearing,180mmBore, 380mmOD,126mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Coupler, 1/4" MNPT, PK10 (716)
- WESTWARD Needle Nose Adapter (13X058)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Male NPT (CH441)
- DDS Shaft Seal, TC, 90mm ID, Nitrile Rubber (9010012TC)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- SKF SKF-NJ207ECP/C3, Cylindrical Roller Brgs, NJ207ECPC3 (NJ207ECP/C3)
- Mtk Roller Bearings