Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 170mmBore, 360mm
Mfr # 22334 MBW33C3
Zoro # G3797355
product price: $2,403.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,403.99
Free 30-Day Returns
Key Features
- Bore Dia. 170mm
- Outside Dia. 360mm
- Width 120mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22334 MBW33C3
- Zoro # G3797355
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 170mm |
Outside Dia. | 360mm |
Width | 120mm |
Outer Ring Inside Dia. (mm) | 170 |
Outer Ring Inside Dia. (In.) | 6.6928999999999998 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 582255 |
Tolerance | Abec1 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Spherical Roller Bearing |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 415897 |
Agency Compliance | ABMA |
Description
Roller Bearing, 170mmBore,360mmOD,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- INTERSTATE PNEUMATICS 1/4 Inch x 3/8 Inch NPT Male Brass Hex Nipple Reducer (FA416)
- SKF SKF-206-Z, Max Type Ball Brgs, 206Z (206-Z)
- FAG BEARINGS FAG-6203Z C3, Deep Groove BBear, Single Row 90Mm, 6203Z C3 (6203Z C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- Mtk Cylindrical Roller Bearings