Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 160mmBore, 290mm, Width: 80mm
Mfr # 22232 CW33/C3
Zoro # G3797915
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 160mm
- Outside Dia. 290mm
- Width 80mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22232 CW33/C3
- Zoro # G3797915
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 160mm |
Outside Dia. | 290mm |
Width | 80mm |
Outer Ring Inside Dia. (In.) | 6.2992 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 348454 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Tolerance | Abec1 |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (Lb.) | 233801 |
Description
Roller Bearing,160mmBore,290mmOD,80mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FRL Replacement Bowl, Polycarbonate (PS732P)
- EATON Communication Card, Modbus or Johnson (OPTC2)
- BESTORQ Micro V Belt, 40 in Pitch Length, 0.92 in Top Width, 10 Ribs (400J10)
- GATES Truflex V-Belts, 4L430 (4L430)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- ROLLWAY BEARING Cylindrical Bearing – Caged Roller - Straight Bore - Unsealed, L-7312-U (L7312U)
- Mtk Cylindrical Roller Bearings