Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 150mmBore, 320mm, Agency Compliance: ABMA
Mfr # 22330 CW33/C3
Zoro # G3797425
product price: $1,313.99
/ea
Free Shipping & Returns
$1,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 150mm
- Outside Dia. 320mm
- Width 108mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22330 CW33/C3
- Zoro # G3797425
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 150mm |
Outside Dia. | 320mm |
Width | 108mm |
Outer Ring Inside Dia. (In.) | 5.9055 |
Outer Ring Inside Dia. (mm) | 150 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 474347 |
Item | Spherical Roller Bearing |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 341710 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Description
Roller Bearing,150mmBore, 320mmOD,108mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 1568mm L (200G14M1568)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/2" (7S112)
- B B MANUFACTURING 960-8M-20, Timing Belt, Neoprene, Fiberglass (960-8M-20)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 211 ECP)
- Mtk Roller Bearings