Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 150mmBore, 270mm96mmW
Mfr # 23230 MBW33/C3
Zoro # G3796698
product price: $1,344.99
/ea
Free Shipping & Returns
$1,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 150mm
- Outside Dia. 270mm
- Width 96mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 23230 MBW33/C3
- Zoro # G3796698
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 150mm |
Outside Dia. | 270mm |
Width | 96mm |
Outer Ring Inside Dia. (mm) | 150 |
Outer Ring Inside Dia. (In.) | 5.9055 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 267523 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 182095 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Tolerance | Abec1 |
Item | Spherical Roller Bearing |
Description
Roller Bearing, 150mmBore, 270mmOD,96mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO DWV FLEX COUPLING 3""X3"" (P1056-33)
- BESSEY Cone Bearing Heater, w/Temp Control Box (GCS-CB)
- PIX V-Belt, Cogged 5/8 X 53 (5VX530)
- GUARDAIR Nozzle, Safety Tip, Hydroforce (510N02)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1006 (NU-1006)
- Mtk Roller Bearings