Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 150mmBore, 270mm, Width: 45mm
Mfr # NU 230 EM/C3
Zoro # G3792470
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 150mm
- Outside Dia. 270mm
- Width 45mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # NU 230 EM/C3
- Zoro # G3792470
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 150mm |
Outside Dia. | 270mm |
Width | 45mm |
Outer Ring Inside Dia. (mm) | 150 |
Outer Ring Inside Dia. (In.) | 5.9055 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 108807 |
Dynamic Load Capacity (Lb.) | 83179 |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Description
Roller Bearing,150mmBore,270mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X24X24)
- BIG HORN 4 Inch J Hooks, PK 5 (11748PK)
- PERMATEX Permatex Automotive Bulb Grease .5oz Tube (85184)
- THOMSON Plain Bushing Bearing, Closed, ID 2.000 In (FNYBU32L)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- FAG BEARINGS Barrel Roller Bearings <= 320 Mm (20308T BKE CAGE)
- Mtk Roller Bearings