Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 140mm Bore, 250mm
Mfr # NUP 228 EM/C3
Zoro # G3791807
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 140mm
- Outside Dia. 250mm
- Width 42mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NUP 228 EM/C3
- Zoro # G3791807
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 140mm |
Outside Dia. | 250mm |
Width | 42mm |
Outer Ring Inside Dia. (In.) | 5.5118 |
Outer Ring Inside Dia. (mm) | 140 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 87900 |
Tolerance | Abec1 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 69016 |
Description
Roller Bearing, 140mm Bore, 250mm OD,2pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BCA Ball Bearing (WC87500)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (A604)
- SPEEDAIRE Filter Element (4ZK56)
- MIDWEST FASTENER 3/8" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66488)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- Mtk Cylindrical Roller Bearings