Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 130mmBore, 230mm80mm, W
Mfr # 23226 CW33/C3
Zoro # G3796725
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 130mm
- Outside Dia. 230mm
- Width 80mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 23226 CW33/C3
- Zoro # G3796725
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 130mm |
Outside Dia. | 230mm |
Width | 80mm |
Outer Ring Inside Dia. (In.) | 5.1181000000000001 |
Outer Ring Inside Dia. (mm) | 130 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 285507 |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 186591 |
Item | Spherical Roller Bearing |
Agency Compliance | ABMA |
Description
Roller Bearing,130mmBore,230mmOD,80mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-36AS)
- FESTO Standards-Based Cylinder DNC-40-250-PPV-A (DNC-40-250-PPV-A)
- ANVIL 228 7/8 #2 BLK UFS BEAM CLMP (0500104245)
- TIMKEN TIM-M86647, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M86647 (M86647)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- Mtk Cylindrical Roller Bearings