Shop All Spherical Roller Bearings
Mtk
Roller Bearing, 120mm, Tapered Bore, 58mm
Mfr # 22224 K-CW33/C3
Zoro # G3797985
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 22200 Tapered Bore
- Bore Dia. (In.) 4.72
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 125893
- Bore (mm) 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # 22224 K-CW33/C3
- Zoro # G3797985
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 4.72 |
Details
Type | 22200 Tapered Bore |
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 125893 |
Bore (mm) | 120 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 Degrees to 390 Degrees F |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Description
Roller Bearing,120mm,Tapered Bore,58mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE 0.5 in. X 32 ft. Oil Hose Reel (1475R)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 7/16 Inch x 1 Inch O.D Range, PK 25 (H581W-25K)
- INTERSTATE PNEUMATICS 0.525 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7323-50)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/4" Male BSPT (R) (NSC08-02)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- NACHI 22200 Spherical Roller Bearing (22220 EXK NO W33)
- SKF SKF 24130 2CS5/VT143, Spherical Roller Bearings (24130 2CS5/VT143)
- SKF SKF 22217 CY, Spherical Roller Bearings (22217 CY)
- Mtk Roller Bearings