Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 110mmBore, 200mm, Agency Compliance: ABMA
Mfr # 22222 MBW33/C3
Zoro # G3798000
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 110mm
- Outside Dia. 200mm
- Width 53mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # 22222 MBW33/C3
- Zoro # G3798000
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 110mm |
Outside Dia. | 200mm |
Width | 53mm |
Outer Ring Inside Dia. (mm) | 110 |
Outer Ring Inside Dia. (In.) | 4.3307 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 173103 |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 132637 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Lubrication | Light Oil Preservative |
Description
Roller Bearing,110mmBore,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP15)
- KOYO Needle Roller Brg, 12121, 3/4in Bore, Open (M-12121)
- PIX Belt, XPB Cogged, 17 x 2800mm LP (XPB2800)
- SKF Radial Ball Bearing, Shielded, 20mm Bore (6204 2Z JEM)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- SKF Cylindrical Roller Bearings (NU317)
- Mtk Roller Bearings