Shop All Spherical Roller Bearings
Mtk
Roller Bearing, 110mm, Tapered Bore, 53mm, W
Mfr # 22222 K-CW33/C3
Zoro # G3798028
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 22200 Tapered Bore
- Bore Dia. (In.) 4.33
- Cage Material Steel
- Lubrication Light Oil Preservative
- Bore (mm) 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # 22222 K-CW33/C3
- Zoro # G3798028
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 4.33 |
Details
Type | 22200 Tapered Bore |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Bore (mm) | 110 |
Temp. Range (F) | -20 Degrees to 390 Degrees F |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (Lb.) | 132637 |
Description
Roller Bearing,110mm,Tapered Bore,53mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410711000)
- TRITAN Flange, 4 Bolt, Stainless, Bore 1.4375" (UCFSS207-23SS)
- ZORO SELECT QD Bushing, Series SH, Bore 3/4 In (SH34)
- YORK Compressor Wire Harness, 40" with Plug (S1-025-31884-000)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- SKF SKF-22211 E C4 W33, Spherical Roller Brgs, 22211 E C4 W33 (22211 E C4 W33)
- NACHI R-Series Bearing, R4-2RSMC3 (R4-2RSMC3)
- FAG BEARINGS Barrel Roller Bearings <= 320 MM, #20211T (20211T)
- FAG BEARINGS Spherical Bearing, Double Row, Bore 30 mm (22206-E1-XL-C3)
- Mtk Roller Bearings