Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 105mm Bore, 190mm
Mfr # NU 221 MA/C3
Zoro # G3792629
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 105mm
- Outside Dia. 190mm
- Width 36mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NU 221 MA/C3
- Zoro # G3792629
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 105mm |
Outside Dia. | 190mm |
Width | 36mm |
Outer Ring Inside Dia. (mm) | 105 |
Outer Ring Inside Dia. (In.) | 4.1339 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 57551 |
Dynamic Load Capacity (Lb.) | 47209 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Description
Roller Bearing,105mm Bore,190mmOD,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (UCFL201-8S (40MM))
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.75 inch OD (2BK60x1-3/8)
- GATES 5/16" x 50 ft Multipurpose Air Hose 200 psi (28825)
- DIXON Ball Seat Hose Barb, 3/8 x 5/16 in, Female NPSM x Hose Barb, Brass, Domestic (1240506K)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- FAG BEARINGS Yoke Type, Cylindrical Rollers (NUTR50110)
- Mtk Cylindrical Roller Bearings