Shop All Spherical Roller Bearings
Mtk
Roller Bearing, 100mm, Tapered Bore
Mfr # 22220 K-CW33/C3
Zoro # G3798061
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 22200 Tapered Bore
- Bore Dia. (In.) 3.94
- Cage Material Steel
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 Degrees to 390 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22220 K-CW33/C3
- Zoro # G3798061
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.94 |
Details
Type | 22200 Tapered Bore |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 Degrees to 390 Degrees F |
Bore (mm) | 100 |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 84303 |
Item | Spherical Roller Bearing |
Description
Roller Bearing,100mm,Tapered Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 5/8 In, St, PK100 (1F502)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 303125, Return Line, 5 micron, Outside-In (MF0577949)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter 6 Inch Dia Metal Body - 1 Inch MPT w/Paper Cartridge (SA15)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3450 rpm (056T34G15575)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- IGUS Polymer Ball Bearing, 8 mm, Glass (B608B1G)
- SKF SKF-22207 CC W33, Spherical Roller Brgs, 22207 CC W33 (22207 CC W33)
- SKF SKF-22322 CCK W33, Spherical Roller Brgs, 22322 CCK W33 (22322 CCK W33)
- SKF Spherical Roller Bearing, Bore 60mm (22312 E)
- Mtk Spherical Roller Bearings