Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 100mm Bore
Mfr # SL19 2320C3
Zoro # G3791630
Free Shipping & Returns
$2,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100mm
- Outside Dia. 215mm
- Width 73mm
- Roller Material 52100 Steel
- Outer Ring Inside Dia. (In.) 3.937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # SL19 2320C3
- Zoro # G3791630
- Country of Origin Poland
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 100mm |
Outside Dia. | 215mm |
Width | 73mm |
Outer Ring Inside Dia. (In.) | 3.937 |
Outer Ring Inside Dia. (mm) | 100 |
Details
Roller Material | 52100 Steel |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Description
Roller Bearing,100mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Ball Bearing, 1-1/4" dia. (62-121)
- JET-LUBE Dry Film Lubricant, Aerosol Can, 12 Oz. (16041)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DPSRM06.00)
- NSK NSK-6312Z, 6300 Series Single Row Deep Groove Ball Bearing, 6312Z (6312Z)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 70mm Bore, 150mm, 35mmW (NU 314 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- FAFNIR WIR Eccentric, Standard Duty, 1100KRR (1100KRR)
- Mtk Roller Bearings