Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 100mm Bore, 180mm, Outer Ring Inside Dia. (mm): 100
Mfr # 22220 MBW33C3
Zoro # G3798046
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100mm
- Outside Dia. 180mm
- Width 46mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # 22220 MBW33C3
- Zoro # G3798046
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 100mm |
Outside Dia. | 180mm |
Width | 46mm |
Outer Ring Inside Dia. (mm) | 100 |
Outer Ring Inside Dia. (In.) | 3.937 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 112404 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 84303 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
Roller Bearing,100mm Bore,180mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60LK2CL)
- RULAND Shaft Collar, Locknut, 1Pc, 1-3/8-18 In, St (TCN-07-F)
- SMC Bulkhead Union Elbow, 90 Deg, 4mm, Tube (KQ2LE04-00A)
- SKF SKF 6002 2RS C3, Single Row Ball Bearings (6002 2RS C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU205E TVP2 C3)
- Mtk Roller Bearings