Shop All Cylindrical Roller Bearings
Mtk
Cylindrical Roller Bearing, 90mm Bore
Mfr # N 318 EM/C3
Zoro # G3794309
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90mm
- Outside Dia. 190mm
- Width 43mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # N 318 EM/C3
- Zoro # G3794309
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 190mm |
Width | 43mm |
Outer Ring Inside Dia. (mm) | 90 |
Outer Ring Inside Dia. (In.) | 3.5432999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 78458 |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (Lb.) | 72388 |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Description
Cylindrical Roller Bearing, 90mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Frequency Drive, 1/2 HP, 115VAC (DC1-1D2D3NN-A20CE1)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -6, 1.99L (1AA6MR6)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0113A10AHP01, Pressure Line, 10 micron (ZX-HP0113A10AHP01)
- ZORO SELECT Motor, PSC, 3/4 HP, 1140,115/230V, 48Z, OAO (4YY55)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- Mtk Roller Bearings