Shop All Cylindrical Roller Bearings
Mtk
Cylindrical Roller Bearing, 65mm Bore, Width: 48mm
Mfr # NJ 2313 EM/C3
Zoro # G3793721
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 65mm
- Outside Dia. 140mm
- Width 48mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 2313 EM/C3
- Zoro # G3793721
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 65mm |
Outside Dia. | 140mm |
Width | 48mm |
Outer Ring Inside Dia. (In.) | 2.5590999999999999 |
Outer Ring Inside Dia. (mm) | 65 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 62300 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 55000 |
Description
Cylindrical Roller Bearing, 65mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/2"x50Ft Flexible PVC Green Suction Hose (GS112050)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- BANDO TimingBelt, Synchro-Link, Neoprene, 240L050 (240L050G)
- GROTE Rubber Air Hose 1/2", Black, 250 ft. Spool (81-0012-250)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- FAG BEARINGS Cylindrical BRG, Bore 30 mm (NU206-E-XL-TVP2)
- Mtk Roller Bearings