Shop All Cylindrical Roller Bearings
Mtk
Cylindrical Roller Bearing, 45mm Bore, Agency Compliance: ABMA
Mfr # NJ 309 EM/C3
Zoro # G3793557
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45mm
- Outside Dia. 100mm
- Width 25mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # NJ 309 EM/C3
- Zoro # G3793557
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 100mm |
Width | 25mm |
Outer Ring Inside Dia. (In.) | 1.7717000000000001 |
Outer Ring Inside Dia. (mm) | 45 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 21964 |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 21784 |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Description
Cylindrical Roller Bearing, 45mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L640 64" Outside Length, 1/2" Top Width, 1 Ribs (4L640-2)
- BESTORQ Aftermarket replacement for 9540131 Mtd Products, Inc. 31AE880-4352 (1989) belt, SPZ900 (SPZ900)
- COXREELS Brass Elbow, 90 Degree, 3/4"ID Low Pressur (385)
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU221 M C3 (NU-221 M C/3)
- Mtk Roller Bearings