Shop All Cylindrical Roller Bearings
Mtk
Cylindrical Roller Bearing, 35mm Bore, Outer Ring Inside Dia. (mm): 35
Mfr # NN 3007 K-MNAP51W33
Zoro # G3793365
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35mm
- Outside Dia. 62mm
- Width 20mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NN 3007 K-MNAP51W33
- Zoro # G3793365
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 62mm |
Width | 20mm |
Outer Ring Inside Dia. (mm) | 35 |
Outer Ring Inside Dia. (In.) | 1.3779999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 10566 |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 8205 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec5 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Description
Cylindrical Roller Bearing, 35mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 34-TPKXL - Tail Piece Kit (FNPT) (34-TPKXL)
- TRITAN Insert Ball Brng, UC, 15/16 dia, 3147.33 lb (UC205-15)
- DIXON Air King Universal Hose End, 1/2 in, FNPT, Iron, Domestic (AM3)
- VIBCO Electric Vibrator, 1.3 A, 115VAC, 1 Phase (SCR-100)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ206 C3 (NJ-206 C/3)
- Mtk Cylindrical Roller Bearings