Shop All Cylindrical Roller Bearings
Mtk
Cylindrical Roller Bearing, 30mm Bore
Mfr # NJ 306 EM/C3
Zoro # G3793618
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30mm
- Outside Dia. 72mm
- Width 19mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 306 EM/C3
- Zoro # G3793618
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 72mm |
Width | 19mm |
Outer Ring Inside Dia. (In.) | 1.1811 |
Outer Ring Inside Dia. (mm) | 30 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 10566 |
Tolerance | Abec1 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 11352 |
Description
Cylindrical Roller Bearing, 30mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZB07520-05-31-G)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL31)
- CARLISLE AP41 Super Blue Ribbon V-Belt (AP41)
- DAYTON AC Gearmotor, 605.0 in-lb Max. Torque, 84 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY5)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- Mtk Roller Bearings