Shop All Cylindrical Roller Bearings
Mtk
Cylindrical Roller Bearing, 25mm Bore, Outside Dia.: 62mm
Mfr # NJ 2305 E/C3
Zoro # G3793819
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Outside Dia. 62mm
- Width 24mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 2305 E/C3
- Zoro # G3793819
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 62mm |
Width | 24mm |
Outer Ring Inside Dia. (In.) | 0.98429999999999995 |
Outer Ring Inside Dia. (mm) | 25 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 12521 |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 12746 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Description
Cylindrical Roller Bearing, 25mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Spherical Roller Bearing, Bore 100mm (22220 EK/C3)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, 4oz (PENA4)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 42.4 in L Outside, 11/32 in THK (AX40)
- SMC 1/4" x 1/2" Tube x MNPT SS Male 90 Degree Elbow (KQG2L13-N02S)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207 E M1 C3)
- Mtk Roller Bearings