Shop All Cylindrical Roller Bearings
Mtk
Cylindrical Roller Bearing, 180mm Bore, Outer Ring Inside Dia. (mm): 180
Mfr # NU 1038 EM/C3
Zoro # G3792945
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 180mm
- Outside Dia. 280mm
- Width 46mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # NU 1038 EM/C3
- Zoro # G3792945
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 180mm |
Outside Dia. | 280mm |
Width | 46mm |
Outer Ring Inside Dia. (mm) | 180 |
Outer Ring Inside Dia. (In.) | 7.0865999999999998 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 118024 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (Lb.) | 80256 |
Tolerance | Abec1 |
Description
Cylindrical Roller Bearing, 180mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT (CPH440)
- DAYTON AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (3GWX6)
- GF&D SYSTEMS Grease Fitting, Str, 1/4-28Sae 1.13OA, PK10 (2PA82)
- INTERSTATE PNEUMATICS 1 Inch Heavy Duty - Large Metal Bowl Filter HIGH FLOW (W1090AP)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU310E)
- Mtk Roller Bearings