Shop All Cylindrical Roller Bearings
Mtk
Cylindrical Roller Bearing, 17mm Bore
Mfr # NUP 2203 E/C3
Zoro # G3791947
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17mm
- Outside Dia. 40mm
- Width 16mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NUP 2203 E/C3
- Zoro # G3791947
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 40mm |
Width | 16mm |
Outer Ring Inside Dia. (mm) | 17 |
Outer Ring Inside Dia. (In.) | 0.66930000000000001 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 3372 |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 3934 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Lubrication | Light Oil Preservative |
Description
Cylindrical Roller Bearing, 17mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VSNC-FC-M52-MD-G14-F8 (VSNC-FC-M52-MD-G14-F8)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1857mm (SPA1857)
- CONTROL DEVICES Throttle Control, 36 in Cable (TC12-1AA036)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- Mtk Cylindrical Roller Bearings