Shop All Cylindrical Roller Bearings
Mtk
Cylindrical Roller Bearing, 120mm Bore, Width: 55mm
Mfr # NJ 324 EM/C3
Zoro # G3793417
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 120mm
- Outside Dia. 260mm
- Width 55mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 324 EM/C3
- Zoro # G3793417
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 120mm |
Outside Dia. | 260mm |
Width | 55mm |
Outer Ring Inside Dia. (mm) | 120 |
Outer Ring Inside Dia. (In.) | 4.7244000000000002 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 144776 |
Tolerance | Abec1 |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 123420 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Agency Compliance | ABMA |
Description
Cylindrical Roller Bearing, 120mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-115 RESALE (123346 INS-SC-115)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VNM3538)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (40K1RL)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5216070)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 2.322 Od 4.380 W 1.000 (WTPC520-2)
- Mtk Roller Bearings