Shop All Cylindrical Roller Bearings
Mtk
Cylindrical Roller Bearing, 120mm Bore, Outer Ring Inside Dia. (mm): 120
Mfr # NJ 224 E/C3
Zoro # G3793837
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 120mm
- Outside Dia. 215mm
- Width 400mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # NJ 224 E/C3
- Zoro # G3793837
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 120mm |
Outside Dia. | 215mm |
Width | 400mm |
Outer Ring Inside Dia. (mm) | 120 |
Outer Ring Inside Dia. (In.) | 4.7244000000000002 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 71039 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 58000 |
Description
Cylindrical Roller Bearing,120mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor (195-500-1000)
- CHIEF Directional Valve, DO3,115VAC, Closd, 4Ways (D03S-2B-115A-35)
- NTN Tapered Roller Bearing Assy., 4T-30204 (30204)
- SPEEDAIRE Muffler for 22UX43, 44, 46, 54, 56-61, 72-75 (PN22UX028G)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- SKF SKF-NJ312ECJ, Cylindrical Roller Brgs, NJ312ECJ (NJ312ECJ)
- Mtk Roller Bearings