Shop All Cylindrical Roller Bearings
Mtk
Cylindrical Roller Bearing, 110mm Bore, Outer Ring Inside Dia. (mm): 110
Mfr # NJ 2222 E/C3
Zoro # G3793855
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 110mm
- Outside Dia. 200mm
- Width 53mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NJ 2222 E/C3
- Zoro # G3793855
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 110mm |
Outside Dia. | 200mm |
Width | 53mm |
Outer Ring Inside Dia. (mm) | 110 |
Outer Ring Inside Dia. (In.) | 4.3307 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 105885 |
Dynamic Load Capacity (Lb.) | 78683 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Description
Cylindrical Roller Bearing, 110mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (NPL-16)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 13.95 in OD (1361B)
- FESTO Compact Cylinder ADN-20-20-I-P-A (ADN-20-20-I-P-A)
- DIXON Clockwise Spiral Clamp, 4" (SC400)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU2211)
- Mtk Cylindrical Roller Bearings