Shop All Cylindrical Roller Bearings
Mtk
Cylindrical Roller Bearing, 110mm Bore, Cage Material: Steel
Mfr # NU2222 C3
Zoro # G3792041
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 110mm
- Outside Dia. 200mm
- Width 53mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NU2222 C3
- Zoro # G3792041
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 110mm |
Outside Dia. | 200mm |
Width | 53mm |
Outer Ring Inside Dia. (mm) | 110 |
Outer Ring Inside Dia. (In.) | 4.3307 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 105885 |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 78683 |
Lubrication | Light Oil Preservative |
Description
Cylindrical Roller Bearing, 110mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (H2C)
- TRITAN Insert Bearing, Stainless, Bore 35mm (SSUC207-35MM)
- NSK NSK 6212 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6212 2Z)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi (ST25-0A200)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- Mtk Roller Bearings