Shop All Cylindrical Roller Bearings
Mtk
Cylindrical Roller Bearing, 105mm Bore, Width: 26mm
Mfr # NU 1021 M/C3
Zoro # G3792997
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 105mm
- Outside Dia. 160mm
- Width 26mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NU 1021 M/C3
- Zoro # G3792997
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 105mm |
Outside Dia. | 160mm |
Width | 26mm |
Outer Ring Inside Dia. (mm) | 105 |
Outer Ring Inside Dia. (In.) | 4.1339 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 27500 |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 21000 |
Description
Cylindrical Roller Bearing, 105mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH63)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RC121610)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 19)
- WATTS 40Xl-7-1 T&P Relief Valve (40XL-7-1)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- SKF Cylindrical Roller Bearings (NU310)
- Mtk Roller Bearings