Shop All Cylindrical Roller Bearings
Mtk
Cylindrical Roller Bearing, 100mm Bore, Outer Ring Inside Dia. (mm): 100
Mfr # NU 1020 EM/C3
Zoro # G3793006
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100mm
- Outside Dia. 150mm
- Width 24mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # NU 1020 EM/C3
- Zoro # G3793006
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 100mm |
Outside Dia. | 150mm |
Width | 24mm |
Outer Ring Inside Dia. (In.) | 3.937 |
Outer Ring Inside Dia. (mm) | 100 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 26977 |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (Lb.) | 20142 |
Item | Cylindrical Roller Bearing |
Description
Cylindrical Roller Bearing, 100mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces GLOBAL GPS00402, Return Line, 10 micron, Outside-In (MF0064052)
- DAYTON Motor, 1/2 HP, Yoke (4UX63)
- MARATHON MOTORS Encoder, For Blk Max, 5-25vdc, 2048ppr, IP67 (KIT HS352048-NV)
- TOMPKINS Hydraulic Fitting-Steel16MJ HEX HEAD PLUG (2408-16)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- RHP Cylindrical Roller Bearing - Metric (NF208)
- Mtk Cylindrical Roller Bearings