Shop All Radial Ball Bearings
Mtk
Ball Bearing, 95mm Bore, 200mm, 45mm, W
Mfr # 6319/C3
Zoro # G3794765
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Cage Material 52100 Steel
- Bore Dia. 95mm
- Outside Dia. 200mm
- Width 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 6319/C3
- Zoro # G3794765
- Country of Origin Hungary
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 95mm |
Outside Dia. | 200mm |
Width | 45mm |
Details
Item | Ball Bearing, 95mm Bore, 200mm OD,45mm W |
Bearing Type | Open |
Cage Material | 52100 Steel |
Industry Number | 6319 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Max. RPM | 3200 |
Lubrication | Light Oil |
Description
Ball Bearing, 95mm Bore, 200mm OD,45mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, Sh Pole, 1/20 HP, 1550,115V, 4.4, ODP (1AGF8)
- FESTO Piloted Check Valve HGL-1/4-NPT (HGL-1/4-NPT)
- DYNABRADE Plunger Pin (97045)
- FESTO Standards-Based Cylinder DSNU-20-40-PPS-A (DSNU-20-40-PPS-A)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- MTK Ball Bearing, 75mmBore, 130mm, 25mm (6215 2Z/C3)
- MTK Ball Bearing, 30mm Bore, 55mm, 9mm, W (16006/C3)
- MTK Ball Bearing, 40mm Bore, 68mm9mm, W (16008/C3)
- MTK Ball Bearing, 15mm Bore, 35mm14mm, W (62202 2RS/C3)
- MTK Ball Bearing, 85mm Bore, 130mm, 14mm, W (16017/C3)
- SKF Single Row Ball Bearing, Shielded (6205 2ZN C3)
- Mtk Ball Bearings