Shop All Radial Ball Bearings
Mtk
Ball Bearing, 85mmBore, 130mm, 22mm
Mfr # 6017 ZZC3
Zoro # G3795298
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Metal Shields
- Cage Material 52100 Steel
- Bore Dia. 85mm
- Outside Dia. 130mm
- Width 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 6017 ZZC3
- Zoro # G3795298
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 85mm |
Outside Dia. | 130mm |
Width | 22mm |
Details
Item | Radial Ball Bearing |
Bearing Type | 2 Metal Shields |
Cage Material | 52100 Steel |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees F to +248 Degrees F |
Industry Number | 6017 ZZ |
Max. RPM | 5000 |
Description
Ball Bearing,85mmBore,130mm OD,22mmW,ed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1212)
- TRITAN Thrust Washer, dia. 0.500in, 0.06in. Thick (TRB815)
- HHIP TPGH-321 C-5 Carbide Insert (6025-1321)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B88 OH)
- MTK Ball Bearing, 65mm Bore, 120mm, 23mm (6213 2RS/C3)
- MTK Ball Bearing, 40mmBore, 110mm, 27mm (6408 2Z/C3)
- MTK Ball Bearing, 25mmBore, 80mm, 21mm (6405 2RS/C3)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- MTK Self Aligning Ball Bearing, 40mm Bore (2208 J/C3)
- MTK Self Aligning Bearing, 45mm, Tapered Bore (2209 K/C3)
- NSK NSK 6204 C3, 6200 Series Single Row Deep Groove Ball Bearing (6204 C3)
- Mtk Radial Ball Bearings