Shop All Radial Ball Bearings
Mtk
Ball Bearing, 85mm Bore, 130mm, 14mm, W
Mfr # 16017/C3
Zoro # G3798649
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Bore Dia. 85mm
- Cage Material 52100 Steel
- Outside Dia. 130mm
- Width 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 16017/C3
- Zoro # G3798649
- Country of Origin Poland
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 85mm |
Outside Dia. | 130mm |
Width | 14mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Max. RPM | 5000 |
Industry Number | 16017 |
Lubrication | Light Oil Preservative |
Temp. Range | -20 Degrees F to +390 Degrees F |
Description
Ball Bearing, 85mm Bore, 130mm OD,14mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2R15)
- PARKER Filter Element, 25 Micron, 20 GPM, 150 PSI (925023)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel (SP-18-F)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- MTK Self Aligning Bearing, 50mm Bore, 110mm, Width: 27mm (1310/C3)
- MTK Ball Bearing, 25mm Bore, 80mm, 21mmW (6405 2Z/C3)
- MTK Ball Bearing, 45mm Bore, 75mm10mm, W (16009/C3)
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 (2313 K/C3)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- MTK Ball Bearing, 15mm Bore, 35mm14mm, W (62202 2RS/C3)
- SKF SKF-2311/C3, Self Aligning Ball Brgs, 2311C3 (2311/C3)
- Mtk Ball Bearings