Shop All Radial Ball Bearings
Mtk
Ball Bearing, 80mmBore, 125mm, 22mm
Mfr # 6016 2Z/C3
Zoro # G3795325
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Metal Shields
- Cage Material 52100 Steel
- Bore Dia. 80mm
- Outside Dia. 125mm
- Width 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # 6016 2Z/C3
- Zoro # G3795325
- Country of Origin Hungary
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 80mm |
Outside Dia. | 125mm |
Width | 22mm |
Details
Item | Radial Ball Bearing |
Bearing Type | 2 Metal Shields |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees F to +248 Degrees F |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Max. RPM | 5300 |
Industry Number | 6016 ZZ |
Description
Ball Bearing,80mmBore,125mm OD,22mmW,ed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 55'' (5L550)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-3/8" (10S238)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Brass Wire Mesh, 1/4" Male NPT (BWM-02)
- SOLBERG Pneumatic Oil Filter, 2 In. FNPT, 200 cfm (HDL-PSG860/1-200HC)
- MTK Ball Bearing, 65mm Bore, 120mm, 23mm (6213 2RS/C3)
- MTK Ball Bearing, 85mmBore, 130mm, 22mm (6017 ZZC3)
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 (2313 K/C3)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- MTK Ball Bearing, 25mm Bore, 80mm, 21mmW (6405 2Z/C3)
- MTK Ball Bearing, 40mmBore, 110mm, 27mm (6408 2Z/C3)
- NTN NTN 6003ZD2PX31V25 PR, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 20 Mm W Single Shielded (6003ZD2PX31V25 PR)
- Mtk Ball Bearings